Zoro Homepage

02P UMNL V0 PLUG HSG GRAY

  • Mfr # 1-350777-8

  • Zoro # G900955933


product price: $0.56
/ea
Sold in multiples of 156 for $87.36

Key Features

Color
Gray
Number of Rows
1
Max. Voltage
600V AC
Application
Power, Signal
Max. Temp.
105°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-350777-8
Zoro #
G900955933
UPC #
-
Country of Origin
United States

Details

Color
Gray
Item
Housing
Number of Rows
1
Max. Voltage
600V AC
Application
Power, Signal
Max. Temp.
105°C
Standards
CSA Certified; UL E28476; UL Recognized
Terminal Type
Crimp
Hole Center to Center
6.35 mm
For Use With
Universal MATE-N-LOK Cap or Header
Material
Nylon
Contact Type
Pin
Flammability Rating
UL 94 V-0
Number of Contacts
2
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.