
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-2041390-1
Zoro #
G001039266
UPC #
-
Country of Origin
China
Dimensions
Width
0.138 in
Height
0.039 in
Length
22.8 mm
Contact Plating Thickness
0.025 µm
Details
Item
Connector
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Series
FPC
For Use With
Flexible Printed Circuit (FPC), Printed Circuit Board
Material
Liquid Crystal Polymer
Color
Black
Number of Rows
1
Contact Type
Socket
Current Rating
0.2 A
Contact Finish
Gold Plated; Gold over Nickel
Connection Material
Phosphor Bronze
Terminal Type
Surface Mount
Connector Type
Receptacle
Hole Center to Center
0.3 mm
Terminal Finish
Gold Plated
Number of Contacts
71
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.