Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 03 MODII HDR SR SFMNT B/A .100 5-146132-1

03 MODII HDR SR SFMNT B/A .100 (Discontinued)

  • Mfr # 5-146132-1
  • Zoro # G300940683
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-146132-1
Zoro #
G300940683
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
100 to 200 µin

Details

Item
PCB Mount Header
Type
Breakaway
Color
Black
Insulation Material
Liquid Crystal Polymer
Max. Voltage
30V AC
Maximum Voltage
30 V AC
Application
High Temperature
Current
3 A
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
125°C
Connection Material
Phosphor Bronze
Material
Liquid Crystal Polymer
Hole Center to Center
2.54 mm
Terminal Type
Surface Mount
Contact Type
Pin
Number of Contacts
3
Number of Rows
1
Contact Finish
Tin Plated
Current Rating
3 A
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.