Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 03 MODII HDR SR SFMNT B/A LF 5-146128-1

03 MODII HDR SR SFMNT B/A LF (Discontinued)

  • Mfr # 5-146128-1
  • Zoro # G800940572
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-146128-1
Zoro #
G800940572
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Type
Breakaway
Color
Black
Insulation Material
Liquid Crystal Polymer
Max. Voltage
30V AC
Maximum Voltage
30 V AC
Application
High Temperature
Current
3 A
Standards
CSA LE7189; UL E28476
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Phosphor Bronze
Material
Liquid Crystal Polymer
Hole Center to Center
2.54 mm
Max. Temp.
125°C
Terminal Type
Surface Mount
Contact Type
Pin
Number of Rows
1
Contact Finish
Gold Plated
Number of Contacts
3
Current Rating
3 A
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.