Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

03 MODII HDR SR SFMT B/A T&R lead-Free

  • Mfr # 5-147291-5

  • Zoro # G900938837


product price: $2.75
/ea
Sold in multiples of 250 for $687.50

Key Features

Type
Breakaway
Color
Black
Insulation Material
Liquid Crystal Polymer
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-147291-5
Zoro #
G900938837
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
100 to 200 µin

Details

Item
PCB Mount Header
Type
Breakaway
Color
Black
Insulation Material
Liquid Crystal Polymer
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Includes
Pick & Place Cap
Max. Temp.
105°C
Connection Material
Copper Alloy
Material
Liquid Crystal Polymer
Hole Center to Center
2.54 mm
Terminal Type
Surface Mount
Contact Type
Pin
Number of Rows
1
Contact Finish
Matte Tin Plated
Number of Contacts
3
Flammability Rating
UL 94 V-0
Terminal Finish
Tin-Lead Plated; Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.