Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 03 MTE HDR SRRA LATCH .100CL 103906-2

03 MTE HDR SRRA LATCH .100CL (Discontinued)

  • Mfr # 103906-2
  • Zoro # G100937708
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103906-2
Zoro #
G100937708
UPC #
-
Country of Origin
Mexico

Dimensions

Height
13.59 mm
Length
0.4 in
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Color
Black
Insulation Material
Thermoplastic
Current
3 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
For Use With
Receptacle Housing Assembly
Terminal Type
Insulation Displacement Crimp
Hole Center to Center
2.54 mm
Connection Material
Brass
Max. Temp.
105°C
Features
Shrouded
Material
Thermoplastic
Contact Finish
Gold Plated
Number of Rows
1
Contact Type
Pin
Current Rating
3 A
Number of Contacts
3
Connector Terminates To
Printed Circuit Board
Terminal Finish
Matte Tin-Lead Plated
Flammability Rating
UL 94 V-0
Termination Style
Insulation Displacement Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.