Zoro Homepage

03 MTE HDR SRRA LATCH .100CL

  • Mfr # 2-103634-5

  • Zoro # G600938588


product price: $1.39
/ea
Sold in multiples of 208 for $289.12

Key Features

Color
Black
Insulation Material
Thermoplastic
Current
3 A
Standards
CSA LR7189; UL E28476
Height
6.98 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-103634-5
Zoro #
G600938588
UPC #
-
Country of Origin
Mexico

Dimensions

Height
6.98 mm
Length
10.15 mm
Contact Plating Thickness
2.54 µm

Details

Item
PCB Mount Header
Color
Black
Insulation Material
Thermoplastic
Current
3 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Thermoplastic
Max. Temp.
105°C
Hole Center to Center
2.54 mm
Features
Shrouded
Terminal Type
Insulation Displacement Crimp
Connection Material
Brass
For Use With
Receptacle Housing Assembly
Number of Contacts
3
Number of Rows
1
Current Rating
3 A
Contact Type
Pin
Contact Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Bright Tin Plated
Termination Style
Insulation Displacement Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.