This item is Discontinued.

Te Connectivity 03 MTE HDR SRRA SMT.100CL 5-147324-2

03 MTE HDR SRRA SMT.100CL (Discontinued)

  • Mfr # 5-147324-2
  • Zoro # G100939061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-147324-2
Zoro #
G100939061
UPC #
-
Country of Origin
Mexico

Dimensions

Height
13.59 mm
Length
12.7 mm
Contact Plating Thickness
2.54 to 5.08 µm

Details

Item
PCB Mount Header
Color
Black
Insulation Material
Thermoplastic
Maximum Voltage
30 V DC
Current
3 A
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
For Use With
Receptacle Housing Assembly
Material
Thermoplastic
Terminal Type
Insulation Displacement Crimp
Hole Center to Center
2.54 mm
Connection Material
Brass
Features
Shrouded
Max. Temp.
105°C
Contact Finish
Tin Plated
Contact Type
Pin
Number of Contacts
3
Current Rating
3 A
Number of Rows
1
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Termination Style
Insulation Displacement Crimp

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.