This item is Discontinued.

Te Connectivity 03 MTE HDR SRST LATCH .100CL 103735-2

03 MTE HDR SRST LATCH .100CL (Discontinued)

  • Mfr # 103735-2
  • Zoro # G900937526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103735-2
Zoro #
G900937526
UPC #
-
Country of Origin
Mexico

Dimensions

Height
13.59 mm
Length
0.4 in
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Type
Insulation Displacement Crimp
Color
Black
Insulation Material
Thermoplastic
Current
3 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
Shrouded
Terminal Type
Insulation Displacement Crimp
Material
Thermoplastic
Max. Temp.
105°C
Hole Center to Center
2.54 mm
Connection Material
Brass
For Use With
Receptacle Housing Assembly
Current Rating
3 A
Contact Finish
Gold Plated
Number of Contacts
3
Contact Type
Pin
Number of Rows
1
Terminal Finish
Matte Tin-Lead Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.