Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 03 MTE HDR SRST LATCH .100CL 5-103735-2

03 MTE HDR SRST LATCH .100CL (Discontinued)

  • Mfr # 5-103735-2
  • Zoro # G100940814
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-103735-2
Zoro #
G100940814
UPC #
-
Country of Origin
Mexico

Dimensions

Height
13.59 mm
Length
10.16 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Type
Insulation Displacement Crimp
Color
Black
Insulation Material
Thermoplastic
Current
3 A
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Thermoplastic
Terminal Type
Insulation Displacement Crimp
Hole Center to Center
2.54 mm
Max. Temp.
105°C
For Use With
Receptacle Housing Assembly
Connection Material
Brass
Features
Shrouded
Contact Type
Pin
Contact Finish
Gold Plated
Number of Rows
1
Number of Contacts
3
Current Rating
3 A
Connector Terminates To
Printed Circuit Board
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.