Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 03 MTE HDR SRST LATCH W/HLDWN 104450-2

03 MTE HDR SRST LATCH W/HLDWN (Discontinued)

  • Mfr # 104450-2
  • Zoro # G800938562
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104450-2
Zoro #
G800938562
UPC #
-
Country of Origin
Mexico

Dimensions

Height
13.59 mm
Length
27.94 mm
Contact Plating Thickness
2.54 to 5.08 µm

Details

Item
PCB Mount Header
Color
Black
Insulation Material
None
Current
3 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Insulation Displacement Crimp
For Use With
Receptacle Housing Assembly
Max. Temp.
105°C
Connection Material
Brass
Material
Thermoplastic
Hole Center to Center
2.54 mm
Features
Shrouded
Number of Rows
1
Current Rating
3 A
Contact Finish
Tin-Lead Plated
Contact Type
Pin
Number of Contacts
3
Terminal Finish
Bright Tin-Lead Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.