
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5111595-7
Zoro #
G301043390
UPC #
-
Country of Origin
China
Dimensions
Min. Single Wire Size
32 AWG
Height
6.93 mm
Length
0.94 in
Max. Single Wire Size
30 AWG
Contact Plating Thickness
100 µin
Details
Item
Connector
Max. Voltage
30V AC
Max. Temp.
105°C
Application
Signal
Features
Shrouded
Color
Black
Material
Thermoplastic
Terminal Finish
Tin Plated
Hole Center to Center
1.27 mm; 0.64 mm
Current Rating
0.5 A
Connector Terminates To
Printed Circuit Board
Number of Rows
4
Connector Type
Plug
Contact Type
Pin
Flammability Rating
UL 94 V-0
Connection Material
Copper Alloy
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Number of Contacts
30
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.