Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 030 UNIV I/O 30DP SLOT LTCH 2-111494-0

030 UNIV I/O 30DP SLOT LTCH (Discontinued)

  • Mfr # 2-111494-0
  • Zoro # G701042221
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-111494-0
Zoro #
G701042221
UPC #
-
Country of Origin
China

Dimensions

Max. Single Wire Size
26 AWG
Min. Single Wire Size
28 AWG
Width
0.3299 in
Length
62.89 mm
Height
23.75 mm
Max. Insulation Dia.
0.0381 in
Contact Plating Thickness
30 µin

Details

Item
Connector
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Color
Black
Features
With Ejection Latches; Panel Mount Feature; Shrouded
Connection Material
Phosphor Bronze
Wire Type
Solid or Stranded
Connector Type
Plug
Material
Thermoplastic
Terminal Type
Insulation Displacement Crimp
Hole Center to Center
2.54 mm
Contact Type
Pin
Number of Rows
2
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Contact Finish
Matte
Terminal Finish
Tin Plated
Number of Contacts
30
Current Rating
1 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.