Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

031-045-002=TAB 187X020 STDSMZ

  • Mfr # 4-1601020-2

  • Zoro # G700941631


product price: $0.32
/ea
Sold in multiples of 550 for $176.00

Key Features

Wire Type
Magnet Wire
Terminal Type
Tab
Wire Range
Magnet Wire: 34 to 18 AWG
Connection Type
IDC Standard
Overall Length
0.744 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1601020-2
Zoro #
G700941631
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.744 in

Details

Wire Type
Magnet Wire
Terminal Type
Tab
Wire Range
Magnet Wire: 34 to 18 AWG
Connection Type
IDC Standard
Terminal Orientation
Straight
Contact Plating Material
Pre-Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.