Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

031-101-000=WIRE2WIRE STD SMZ

  • Mfr # 4-1601046-1

  • Zoro # G900984810


product price: $0.14
/ea
Sold in multiples of 658 for $92.12

Key Features

Maximum Wire Size
18 AWG
Insulation Type
Bare
Maximum Operating Temperature
347 Degrees F
Overall Length
0.3 in
Wire Type
Magnet Wire, Lead Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1601046-1
Zoro #
G900984810
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Overall Length
0.3 in

Details

Item
Wire Terminal
Insulation Type
Bare
Maximum Operating Temperature
347 Degrees F
Wire Type
Magnet Wire, Lead Wire
Insulation Dia
0.115 in
Contact Plating Material
Unplated
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.