
031-119-000=WIRE2WIRE STD SMZ
Mfr # 4-1601056-1
Zoro # G100984955
product price: $0.22
/eaSold in multiples of 391 for $86.02
Key Features
Maximum Wire Size
18 AWG
Insulation Type
Bare
Overall Length
0.3 in
Wire Type
Magnet Wire, Lead Wire
Contact Plating Material
Unplated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-1601056-1
Zoro #
G100984955
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
18 AWG
Overall Length
0.3 in
Details
Item
Wire Terminal
Insulation Type
Bare
Wire Type
Magnet Wire, Lead Wire
Contact Plating Material
Unplated
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.