Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 034 HOUSING FFC 50CL DR LATCH 3-487937-4

034 HOUSING FFC 50CL DR LATCH (Discontinued)

  • Mfr # 3-487937-4
  • Zoro # G400957697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-487937-4
Zoro #
G400957697
UPC #
-
Country of Origin
China

Details

Item
Connector
Material
Polyester
Number of Rows
2
Color
Black
Application
Signal
Max. Voltage
100V AC
Hole Center to Center
1.27 mm
Flame Retardant
Yes
Connector Type
Rectangular Receptacle
Number of Contacts
34
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.