Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 034 HOUSING FFC RCPT 100CL SR 2-487378-5

034 HOUSING FFC RCPT 100CL SR (Discontinued)

  • Mfr # 2-487378-5
  • Zoro # G800956290
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-487378-5
Zoro #
G800956290
UPC #
-
Country of Origin
China

Details

Item
Connector
Number of Rows
1
Color
Black
Material
Thermoplastic
Application
Signal
Contact Type
Socket
Number of Contacts
34
Max. Temp.
105°C
Hole Center to Center
2.54 mm
Flame Retardant
Yes
Flammability Rating
UL 94 V-0
Connector Type
Slimline
Connector Terminates To
Wire & Cable
Max. Voltage
300V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.