Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 034 LOPRO HDR RA 15DP 103310-7

034 LOPRO HDR RA 15DP (Discontinued)

  • Mfr # 103310-7
  • Zoro # G900937311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103310-7
Zoro #
G900937311
UPC #
-
Country of Origin
China

Dimensions

Height
9.77 mm
Length
50.8 mm
Contact Plating Thickness
15 µin

Details

Item
Connector
Color
Black
Insulation Material
None
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Header
Connection Material
Copper Alloy
Terminal Type
Through Hole - Solder
Hole Center to Center
2.54 mm
Material
Thermoplastic
Max. Temp.
105°C
Features
With Daisy Chain
Contact Finish
Gold Plated; Gold Flash over Palladium Nickel
Contact Type
Pin
Number of Rows
2
Number of Contacts
34
Current Rating
1 A
Terminal Finish
Gold Flash over Palladium Nickel; Tin-Lead Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.