034 UNIV I/O 30DP NO EARS

  • Mfr # 2-111446-2

  • Zoro # G301042096


product price:  $9.29
/ea
Sold in multiples of 8 for $74.32

Key Features

Min. Single Wire Size
28 AWG
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-111446-2
Zoro #
G301042096
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Width
0.3299 in
Height
14.48 mm
Length
57.71 mm
Contact Plating Thickness
30 µin
Max. Insulation Dia.
0.97 mm
Max. Single Wire Size
26 AWG

Details

Item
Connector
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Material
Thermoplastic
Color
Black
Features
Shrouded
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Wire Type
Solid or Stranded
Number of Rows
2
Number of Contacts
34
Connector Terminates To
Wire & Cable
Hole Center to Center
2.54 mm
Connector Type
Plug
Current Rating
1 A
Contact Type
Pin
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.