Zoro Homepage
This item is Discontinued.
Te Connectivity 03P .062 COMM P&S RECPT 770333-1

03P .062 COMM P&S RECPT (Discontinued)

  • Mfr # 770333-1
  • Zoro # G701040036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770333-1
Zoro #
G701040036
UPC #
-
Country of Origin
United States

Dimensions

Width
0.4901 in
Length
19.94 mm
Height
5.05 mm
Max. Single Wire Size
18 AWG
Min. Single Wire Size
30 AWG
Max. Insulation Dia.
2.79 mm

Details

Item
Housing
Number of Rows
1
Standards
CSA Certified; UL E28476; UL Recognized
Material
Nylon
Application
Power, Signal
Color
Natural
Max. Temp.
105°C
Number of Contacts
3
Max. Voltage
250V AC/DC
Wire Type
Discrete
Hole Center to Center
3.68 mm
Connector Terminates To
Wire & Cable
Terminal Type
Crimp
Contact Type
Socket
Flammability Rating
UL 94 V-2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.