Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 03P .093 COMM P&S RECPT .250CL 770339-1

03P .093 COMM P&S RECPT .250CL (Discontinued)

  • Mfr # 770339-1
  • Zoro # G101039203
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770339-1
Zoro #
G101039203
UPC #
-
Country of Origin
United States

Details

Item
Housing
Number of Rows
1
Standards
CSA Certified; UL E28476; UL Recognized
For Use With
Plug Housing
Material
Nylon
Color
Natural
Application
Power, Signal
Connector Terminates To
Wire & Cable
Contact Type
Socket
Terminal Type
Crimp
Flammability Rating
UL 94 V-2
Hole Center to Center
6.35 mm
Max. Temp.
105°C
Max. Voltage
600V AC
Number of Contacts
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.