
03P .093 COMM P&S RECPT HSG
Mfr # 770071-1
Zoro # G400957093
product price: $0.40
/eaSold in multiples of 208 for $83.20
Key Features
Number of Rows
1
Number of Contacts
3
Color
Natural
Length
28.58 mm
Features
Panel Mount Feature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
770071-1
Zoro #
G400957093
UPC #
-
Country of Origin
United States
Dimensions
Length
28.58 mm
Height
31.12 mm
Width
6.1 mm
Details
Item
Housing
Number of Rows
1
Number of Contacts
3
Color
Natural
Features
Panel Mount Feature
Material
Nylon
Standards
CSA Certified; UL E28476; UL Recognized
Application
Power, Signal
For Use With
Plug Housing
Terminal Type
Crimp
Contact Type
Socket
Hole Center to Center
5.03 mm
Max. Voltage
250V AC
Max. Temp.
105°C
Flammability Rating
UL 94 V-2
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.