Zoro Homepage
This item is Discontinued.
Te Connectivity 03P .140 MNL CAP PM NAT 1-350347-0

03P .140 MNL CAP PM NAT (Discontinued)

  • Mfr # 1-350347-0
  • Zoro # G001041030
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-350347-0
Zoro #
G001041030
UPC #
-
Country of Origin
China

Dimensions

Height
30.61 mm
Width
9.27 mm
Length
28.7 mm

Details

Item
Housing
Number of Rows
1
Material
Nylon
Application
Power, Signal
Color
Natural
Standards
UL E28476
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Terminal Type
Crimp
Number of Contacts
3
Hole Center to Center
6.1 mm
Flammability Rating
UL 94 V-2
Max. Voltage
250V AC
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.