Zoro Homepage
This item is Discontinued.
Te Connectivity 03P .140 MNL PLUG P/M NAT 1-350346-0

03P .140 MNL PLUG P/M NAT (Discontinued)

  • Mfr # 1-350346-0
  • Zoro # G801041087
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-350346-0
Zoro #
G801041087
UPC #
-
Country of Origin
China

Dimensions

Length
24.13 mm
Width
6.98 mm
Height
26.79 mm

Details

Item
Housing
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Power, Signal
Standards
UL E28476
Color
Natural
Material
Nylon
Connector Terminates To
Wire & Cable
Hole Center to Center
6.1 mm
Terminal Type
Crimp
Number of Contacts
3
Flammability Rating
UL 94 V-2
Contact Type
Socket
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.