Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

03P .156 MNL CAP HSG

  • Mfr # 794413-1

  • Zoro # G700957632


product price: $3.45
/ea
Sold in multiples of 29 for $100.05

Key Features

Number of Rows
1
Application
Power, Signal
Width
0.43 in
Length
1.22 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794413-1
Zoro #
G700957632
UPC #
-
Country of Origin
China

Dimensions

Width
0.43 in
Length
1.22 in
Height
1.46 in

Details

Item
Housing
Number of Rows
1
Application
Power, Signal
Color
Natural
Material
Nylon
Flammability Rating
UL 94 V-2
Max. Voltage
600V AC
Terminal Type
Crimp
Connector Terminates To
Wire & Cable
Number of Contacts
3
Max. Temp.
105°C
Hole Center to Center
9.91 mm
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.