Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 03P .156 MNL PLUG HSG 794412-1

03P .156 MNL PLUG HSG (Discontinued)

  • Mfr # 794412-1
  • Zoro # G400957642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794412-1
Zoro #
G400957642
UPC #
-
Country of Origin
China

Dimensions

Height
1.46 in
Width
0.43 in
Length
1.02 in

Details

Color
Natural
Item
Housing
Number of Rows
1
Max. Voltage
600V AC
Application
Power, Signal
Terminal Type
Crimp
Max. Temp.
105°C
Material
Nylon
Hole Center to Center
9.91 mm
Number of Contacts
3
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-2
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.