Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 03P AUTO MNL CAP HSG NATL 1-480361-0

03P AUTO MNL CAP HSG NATL (Discontinued)

  • Mfr # 1-480361-0
  • Zoro # G900955629
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-480361-0
Zoro #
G900955629
UPC #
-
Country of Origin
United States

Details

Item
Connector
Color
Natural
For Use With
Socket (Plug) Housing
Number of Rows
1
Material
Nylon
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized and Certified
Features
Panel Mount Feature
Connector Type
Plug
Flammability Rating
UL 94 V-2
Connector Terminates To
Wire & Cable
Max. Voltage
250V AC
Contact Type
Pin
Number of Contacts
3
Max. Temp.
105°C
Hole Center to Center
5.08 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.