Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

03P CMNL HDR ASSY PC NATL

  • Mfr # 350210-2

  • Zoro # G800939330


product price: $4.19
/ea
Sold in multiples of 55 for $230.45

Key Features

Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
12 A
Standards
CSA Certified; UL E28476; UL Certified and Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350210-2
Zoro #
G800939330
UPC #
-
Country of Origin
United States

Dimensions

Width
3/8 in
Height
0.715 in
Length
0.33 in

Details

Item
Connector
Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
12 A
Standards
CSA Certified; UL E28476; UL Certified and Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Terminal Type
Through Hole - Solder
Material
Nylon
Connector Type
Header
Max. Temp.
105°C
For Use With
Socket (Plug) Housing
Hole Center to Center
5.08 mm
Current Rating
12 A
Number of Rows
1
Contact Type
Pin
Number of Contacts
3
Flammability Rating
UL 94 V-2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.