
03P CMNL PLUG HSG W/LOK NATL
Mfr # 1-480721-0
Zoro # G400955518
product price: $1.15
/ea
Sold in multiples of 75 for $86.25
Key Features
For Use With
Pin (Cap) Housing
Number of Rows
1
Features
Circuit Identification Feature
Application
Power, Signal
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-480721-0
Zoro #
G400955518
UPC #
-
Country of Origin
China
Details
Item
Housing
For Use With
Pin (Cap) Housing
Number of Rows
1
Features
Circuit Identification Feature
Application
Power, Signal
Material
Nylon
Color
Natural
Standards
UL E28476; CSA Certified; UL Certified and Recognized
Max. Voltage
250V AC
Contact Type
Socket
Flammability Rating
UL 94 V-2
Max. Temp.
105°C
Number of Contacts
3
Connector Terminates To
Wire & Cable
Hole Center to Center
5.08 mm
Terminal Type
Crimp
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.