This item is Discontinued.

Te Connectivity 03P CST100 SHRD HDR ASSY LF 3-644898-3

03P CST100 SHRD HDR ASSY LF (Discontinued)

  • Mfr # 3-644898-3
  • Zoro # G200939299
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-644898-3
Zoro #
G200939299
UPC #
-
Country of Origin
China

Dimensions

Height
10.41 mm
Length
12.29 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Header
Color
Black
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
4 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Solder
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Features
Shrouded
Material
Glass-Filled Polyester
For Use With
MTA .100 Connector Assembly
Connection Material
Copper Alloy
Number of Contacts
3
Contact Finish
Bright Gold Plated
Number of Rows
1
Current Rating
4 A
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.