Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

03P EC PWR.200 CL HDR ASSY VRT

  • Mfr # 1744037-3

  • Zoro # G300938314


product price: $0.25
/ea
Sold in multiples of 365 for $91.25

Key Features

Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1744037-3
Zoro #
G300938314
UPC #
-
Country of Origin
China

Dimensions

Width
0.323 in
Height
10.9 mm
Length
12.76 mm
Contact Plating Thickness
2.03 µm

Details

Item
Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power
Current
8 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
Connection Material
Copper Alloy
For Use With
Receptacle Assembly
Hole Center to Center
5.08 mm
Features
Unshrouded
Current Rating
8 A
Contact Finish
Tin Plated
Number of Contacts
3
Number of Rows
1
Contact Type
Tab
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.