Zoro Homepage
This item is Discontinued.
Te Connectivity 03P EP-II HOUSING  NATURAL 2132781-3

03P EP-II HOUSING NATURAL (Discontinued)

  • Mfr # 2132781-3
  • Zoro # G400956805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2132781-3
Zoro #
G400956805
UPC #
-
Country of Origin
China

Dimensions

Height
11 mm
Width
0.524 in
Length
0.489 in
Max. Insulation Dia.
0.118 in

Details

Item
Housing
Number of Rows
1
Material
Nylon
Application
Power, Signal
Color
Natural
Hole Center to Center
3.96 mm
Connection Material
Phosphor Bronze
Max. Voltage
600V AC
Terminal Type
Crimp
Connector Terminates To
Wire & Cable
Max. Temp.
105°C
Flammability Rating
UL 94 V-0
Number of Contacts
3
Contact Type
Socket
Current Rating
6.5 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.