03P EP SHRD HDR ASMY WHITE

  • Mfr # 1877285-3

  • Zoro # G200937875


product price:  $0.28
/ea
Sold in multiples of 321 for $89.88

Key Features

Color
White
Insulation Material
Glass-Filled PBT
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1877285-3
Zoro #
G200937875
UPC #
-
Country of Origin
China

Dimensions

Width
0.377 in
Height
12 mm
Length
15.13 mm
Contact Plating Thickness
1 µm

Details

Item
Header
Color
White
Insulation Material
Glass-Filled PBT
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power
Current
8 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled PBT
Hole Center to Center
3.96 mm
Max. Temp.
105°C
Features
Shrouded
Connection Material
Brass
Terminal Type
Through Hole - Solder
For Use With
Receptacle Assembly
Number of Rows
1
Current Rating
8 A
Contact Finish
Tin Plated
Number of Contacts
3
Contact Type
Pin; Tab
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.