Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

03P M-N-L.PIN.HSG.

  • Mfr # 1-163037-0

  • Zoro # G900955780


product price: $0.94
/ea
Sold in multiples of 88 for $82.72

Key Features

Color
Natural
Number of Rows
1
Max. Voltage
250V AC
Application
Power, Signal
Terminal Type
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-163037-0
Zoro #
G900955780
UPC #
-
Country of Origin
Germany

Details

Item
Housing
Color
Natural
Number of Rows
1
Max. Voltage
250V AC
Application
Power, Signal
Terminal Type
Crimp
For Use With
Socket (Plug) Housing
Max. Temp.
105°C
Features
Circuit Identification Feature
Material
Nylon
Hole Center to Center
7.11 mm
Standards
UL E28476; CSA Certified; UL Recognized and Certified
Contact Type
Pin
Number of Contacts
3
Flammability Rating
UL 94 V-2
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.