
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-163038-0
Zoro #
G900955704
UPC #
-
Country of Origin
Switzerland
Details
Color
Natural
Item
Housing
Number of Rows
1
Max. Voltage
250V AC
Application
Power, Signal
For Use With
Pin (Cap) Housing
Features
Circuit Identification Feature; Panel Mount Feature
Hole Center to Center
7.11 mm
Max. Temp.
105°C
Material
Nylon
Terminal Type
Crimp
Standards
UL E28476; CSA Certified; UL Recognized and Certified
Flammability Rating
UL 94 V-2
Connector Terminates To
Wire & Cable
Number of Contacts
3
Contact Type
Socket
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.