
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
770170-2
Zoro #
G001039556
UPC #
-
Country of Origin
United States
Dimensions
Width
13.49 mm
Height
5.59 mm
Length
13.97 mm
Contact Plating Thickness
0.76 µm
Max. Insulation Dia.
0.126 in
Details
Item
Header
Max. Voltage
600V AC/DC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Color
White
For Use With
Plug Housing
Material
Nylon
Contact Finish
Gold Plated
Terminal Type
Through Hole - Solder
Flammability Rating
UL 94 V-0
Number of Rows
1
Connector Terminates To
Printed Circuit Board
Current Rating
9.5 A
Contact Type
Pin
Number of Contacts
3
Hole Center to Center
4.14 mm
Terminal Finish
Matte Tin-Lead Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.