
03P MINI UMNL HDR ASSY AU LF
Mfr # 1-770873-1
Zoro # G200937943
product price: $3.85
/eaSold in multiples of 30 for $115.50
Key Features
Color
White
Insulation Material
Nylon
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Application
Power
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-770873-1
Zoro #
G200937943
UPC #
-
Country of Origin
United States
Dimensions
Width
9.83 mm
Height
13.49 mm
Length
9.83 mm
Contact Plating Thickness
0.76 µm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.