Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 03P MR HDR ASSY VO RED LF 2-640498-2

03P MR HDR ASSY VO RED LF (Discontinued)

  • Mfr # 2-640498-2
  • Zoro # G700938303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-640498-2
Zoro #
G700938303
UPC #
-
Country of Origin
Mexico

Dimensions

Min. Single Wire Size
26 AWG
Width
0.785 in
Height
13.46 mm
Max. Single Wire Size
18 AWG
Length
0.62 in
Max. Insulation Dia.
11.18 mm
Maximum Single Wire Size
18 AWG
Minimum Single Wire Size
26 AWG

Details

Item
Header
Type
Pin
Color
Red
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Power, Signal
Current
9 A
Standards
CSA Certified; UL E28476; UL Recognized
UL 94 Flammability Rating
V-0
Features
Shrouded
Terminal Type
Through Hole - Solder
Hole Center to Center
4.19 mm
Material
Nylon
Number of Contacts
3
Number of Rows
1
Current Rating
9 A
Contact Type
Pin
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.