Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 03P MTA-100 HDR ASSY SM SN 3-647106-3

03P MTA-100 HDR ASSY SM SN (Discontinued)

  • Mfr # 3-647106-3
  • Zoro # G800928419
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-647106-3
Zoro #
G800928419
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10.16 mm
Pin Length (In.)
0.29 in

Details

Item
Connector
Insulation Color
Black
Connection Material
Copper Alloy
Features
Unshrouded Header
Terminal Type
Straight Pin
Standards
UL, CSA Listed
Max. Voltage
250V AC
Max. Temp.
221 Degrees F
Application
Signal, Printed Circuit Board, Power
Mounting Type
Cable Mount; Vertical; Through Hole; Surface Mount
Contact Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.