Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 03P MTA100 CONN ASSY ON TAPE 4-644511-3

03P MTA100 CONN ASSY ON TAPE (Discontinued)

  • Mfr # 4-644511-3
  • Zoro # G800928747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-644511-3
Zoro #
G800928747
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.4 in

Details

Item
Connector
Insulation Color
Red
Max. Voltage
250V AC
Standards
UL, CSA Listed
Wire Range
22 AWG
Terminal Type
Closed End Receptacle
Wire Type
Discrete Wire, Stranded
Features
Strain Relief
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Max. Temp.
221 Degrees F
Connection Material
Copper Alloy
Application
Signal, Wire and Cable, Power
Mounting Type
Cable Mount
Insulation Dia
0.06 in
Contact Plating Material
Nickel
Terminal Orientation
90 °

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.