Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 03P MTA100 CONN ASSY POL RIB 3-643815-3

03P MTA100 CONN ASSY POL RIB (Discontinued)

  • Mfr # 3-643815-3
  • Zoro # G100928348
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-643815-3
Zoro #
G100928348
UPC #
-
Country of Origin
China

Dimensions

Overall Length
10.12 mm

Details

Item
Connector
Insulation Color
Blue
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Connection Material
Copper Alloy
Wire Type
Stranded, Discrete Wire
Max. Voltage
250V AC
Standards
UL, CSA Listed
Features
Strain Relief
Terminal Type
Closed End Receptacle
Wire Range
0.12 to 0.15 mm²
Max. Temp.
221 Degrees F
Application
Signal, Wire and Cable, Power
Insulation Dia
0.06 in
Terminal Orientation
90 °
Mounting Type
Cable Mount
Contact Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.