03P MTA100 CONN ASSY POL RIB
Mfr # 643814-3
Zoro # G600928824
product price: $0.17
/ea
Sold in multiples of 650 for $110.50
Key Features
Insulation Color
White
Max. Voltage
250V AC
Features
Strain Relief
Wire Range
24 AWG
Connection Type
Locking Lance, Socket, IDC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
643814-3
Zoro #
G600928824
UPC #
-
Country of Origin
China
Dimensions
Overall Length
7.62 mm
Details
Item
Connector
Insulation Color
White
Max. Voltage
250V AC
Features
Strain Relief
Wire Range
24 AWG
Connection Type
Locking Lance, Socket, IDC
Connection Material
Copper Alloy
Terminal Type
Closed End Receptacle
Standards
CSA, UL; UL
Max. Temp.
105 Degrees C
Wire Type
Discrete Wire, Stranded
Application
Wire/Cable, Power
Insulation Dia
0.06 in
Terminal Orientation
90 °
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.