Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 03P MTA100 CONN ASSY POL TAB 3-644313-3

03P MTA100 CONN ASSY POL TAB (Discontinued)

  • Mfr # 3-644313-3
  • Zoro # G500928849
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-644313-3
Zoro #
G500928849
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.4 in

Details

Item
Connector
Insulation Color
Black
Features
Strain Relief
Standards
UL, CSA Listed
Wire Type
Discrete Wire, Stranded
Max. Voltage
250V AC
Connection Material
Copper Alloy
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Max. Temp.
221 Degrees F
Wire Range
0.12 to 0.15 mm²
Terminal Type
Closed End Receptacle
Application
Signal, Wire and Cable
Mounting Type
Cable Mount
Terminal Orientation
90 °
Contact Plating Material
Nickel
Insulation Dia
0.06 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.