Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

03P MTA100 HDR ASSY FL/ST 30AU

  • Mfr # 3-641215-3

  • Zoro # G400928376


product price: $1.15
/ea
Sold in multiples of 83 for $95.45

Key Features

Insulation Color
Natural
Standards
UL, CSA Listed
Overall Length
0.4 in
Terminal Type
Straight Pin
Max. Voltage
250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-641215-3
Zoro #
G400928376
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.4 in
Pin Length (In.)
0.295 in

Details

Item
Connector
Insulation Color
Natural
Standards
UL, CSA Listed
Terminal Type
Straight Pin
Max. Voltage
250V AC
Connection Material
Copper Alloy
Max. Temp.
221 Degrees F
Features
Unshrouded Header
Connection Type
Through Hole - Solder
Application
Signal, Printed Circuit Board
Mounting Type
Cable Mount; Vertical; Through Hole
Contact Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.