Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 03P MTA100 HDR ASSY PL STR LF 3-641122-3

03P MTA100 HDR ASSY PL STR LF (Discontinued)

  • Mfr # 3-641122-3
  • Zoro # G300927899
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-641122-3
Zoro #
G300927899
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.4 in
Pin Length (In.)
0.295 in

Details

Item
Connector
Insulation Color
Natural
Connection Type
Through Hole - Solder
Terminal Type
Straight Pin
Connection Material
Copper Alloy
Application
Signal, Printed Circuit Board
Features
Unshrouded Header
Standards
UL, CSA Listed
Mounting Type
Board Mount; Vertical; Through Hole
Max. Temp.
221 Degrees F
Max. Voltage
250V AC
Contact Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.