Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 03P MTA100 HDR ASSY SM 30AU LF 3-647168-3

03P MTA100 HDR ASSY SM 30AU LF (Discontinued)

  • Mfr # 3-647168-3
  • Zoro # G300928674
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-647168-3
Zoro #
G300928674
UPC #
-
Country of Origin
China

Dimensions

Pin Length (In.)
0.29 in

Details

Item
Connector
Insulation Color
Black
Terminal Type
Straight Pin
Max. Voltage
250V AC
Standards
UL, CSA Listed
Max. Temp.
221 Degrees F
Features
Unshrouded Header
Connection Material
Copper Alloy
Application
Signal, Printed Circuit Board, Power
Mounting Type
Board Mount; Vertical; Surface Mount
Contact Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.