
03P MTA100 HDR ASY FL/STR LF
Mfr # 3-641126-3
Zoro # G800927924
product price:Â $0.67
/ea
Sold in multiples of 125 for $83.75
Key Features
Insulation Color
Natural
Overall Length
0.4 in
Max. Voltage
250V AC
Max. Temp.
221 Degrees F
Terminal Type
Straight Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-641126-3
Zoro #
G800927924
UPC #
-
Country of Origin
China
Dimensions
Overall Length
0.4 in
Pin Length (In.)
0.295 in
Details
Item
Connector
Insulation Color
Natural
Max. Voltage
250V AC
Max. Temp.
221 Degrees F
Terminal Type
Straight Pin
Features
Unshrouded Header
Standards
UL, CSA Listed
Connection Type
Through Hole - Solder
Connection Material
Copper Alloy
Application
Signal, Printed Circuit Board
Mounting Type
Cable Mount; Vertical; Through Hole
Contact Plating Material
Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.