Zoro Homepage
This item is Discontinued.
Te Connectivity 03P MTA100 SHRD HDR F/L R/A SN 2-644488-3

03P MTA100 SHRD HDR F/L R/A SN (Discontinued)

  • Mfr # 2-644488-3
  • Zoro # G900927992
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-644488-3
Zoro #
G900927992
UPC #
-
Country of Origin
China

Dimensions

Pin Length (In.)
0.2 in
Overall Length
0.484 in

Details

Item
Connector
Insulation Color
Black
Connection Material
Copper Alloy
Features
Shrouded Header
Max. Temp.
221 Degrees F
Application
Signal, Printed Circuit Board
Standards
UL, CSA Listed
Max. Voltage
250V AC
Terminal Type
Pin
Connection Type
Right Angle, Through Hole - Solder
Contact Plating Material
Nickel
Mounting Type
Board Mount; Right Angle; Through Hole

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.