Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 03P MTA156 CONN ASSY 20AWG YEL 3-640432-3

03P MTA156 CONN ASSY 20AWG YEL (Discontinued)

  • Mfr # 3-640432-3
  • Zoro # G100928652
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-640432-3
Zoro #
G100928652
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.468 in

Details

Item
Connector Assembly
Insulation Color
Yellow
Wire Range
20 AWG
Connection Material
Copper Alloy
Wire Type
Stranded, Discrete Wire
Terminal Type
Socket
Max. Voltage
600V AC
Max. Temp.
221 Degrees F
Features
Strain Relief
Standards
UL, CSA Listed
Connection Type
Locking Lance, Insulation Displacement Crimp (IDC)
Application
Power and Signal, Printed Circuit Board, Wire and Cable
Contact Plating Material
Nickel
Insulation Dia
0.095 in
Terminal Orientation
90 °
Mounting Type
Cable Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.